Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EasyNap® Countertop Napkin Dispenser, M-Window, 9 1/4"W x 13 5/8"D x 7 1/4"H, Black

Rollover image to zoom in

Click image to enlarge

EasyNap® Countertop Napkin Dispenser, M-Window, 9 1/4"W x 13 5/8"D x 7 1/4"H, Black

Item #: WBB1223663

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.25 ea.
2 $13.25 ea.
3+ $12.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EasyNap® Countertop Napkin Dispenser, M-Window, 9 1/4"W x 13 5/8"D x 7 1/4"H, Black

EasyNap® is ideal for high-traffic restaurant and concession-stand operations. Easy-to-grab, one-at-a-time napkin-pull simplifies dispensing, providing greater customer satisfaction. High-capacity design ensures seamless peak-period performance. Sleek lines and neutral color-scheme ensure easy integration into any environment. Merchandising window. Color(s): Black; Width: 9 1/4 in; Depth: 13 5/8 in; Height: 7 1/4"

Product Specifications

    • BRANDEasyNap®
    • MANUFACTURERS PART NUMBERGPC 545-10
    • DESCRIPTIONCountertop Napkin Dispenser
    • WIDTH INCHES9-1/4
    • DEPTH INCHES13-5/8
    • HEIGHT INCHES7-1/4
    • COLORBlack
    • FOR USE WITH1/8-Fold Napkins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!