Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller's Creek Four-Compartment Cutlery Bin, 22 x 12 x 4, Black

Rollover image to zoom in

Click image to enlarge

Miller's Creek Four-Compartment Cutlery Bin, 22 x 12 x 4, Black

Item #: WBB1223844

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $19.72 ea.
2 $15.88 ea.
3+ $14.58 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Miller's Creek Four-Compartment Cutlery Bin, 22 x 12 x 4, Black

Keep your cutlery organized with this heavy-duty, high-density polyethylene tray. Equal-sized compartments accommodate standard-sized cutlery. Stackable for additional storage capacity. Width: 22"; Depth: 12"; Height: 4".

Product Specifications

    • BRANDMiller's Creek
    • MANUFACTURERS PART NUMBER727875014115
    • DESCRIPTIONFour-Compartment Cutlery Bin
    • WIDTH INCHES22
    • DEPTH INCHES12
    • HEIGHT INCHES4
    • COLORBlack
    • HOLDSForks; Knives; Spoons
    • DISPENSER TYPEUtensil Organizer
    • PACKAGE QUANTITY1 Each
    • COMPLIANCE STANDARDSFDA Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:68