Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray

Item #: WBB1223331

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $20.75 ea.
2 $16.75 ea.
3+ $15.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray

Four-compartment bin is ideal for storage or dispensing cutlery and condiment packets. Ribbed design and special resin material provide strength. Has comfortable handles. Dishwasher safe; NSF certified. Dispenser Type: Utensils/Condiments; Material(s): Plastic.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERRCP 3362 GRA
    • DESCRIPTIONCutlery Bin
    • WIDTH INCHES11-1/2
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES3-3/4
    • COLORGray
    • DISPENSER TYPEUtensils/Condiments
    • PACKAGE QUANTITY1 Each
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cutlery bin

Your review: Perfect for sorting utensils. Heavy duty construction but lightweight

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!