Stand Only

Chrome Plated Holder For Large Bowl, 9" Diameter, 7-1/8"H

Rollover image to zoom in

Click image to enlarge

Chrome Plated Holder For Large Bowl, 9" Diameter, 7-1/8"H

Item #: WBB902160

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.80 Save up to 9%
Price: $ 107.95
Product Information
Product Q&A
Chrome Plated Holder For Large Bowl, 9" Diameter, 7-1/8"H

The APS Paderno World Cuisine chrome-plated holder for a large bowl measures 7 1/8" high. The large bowls can be purchased separately. The holder can accommodate the 9" double-walled stainless steel bowls, as well as the glass bowls, which are items 42962-23 and 41400-AA respectively. The stand is very sturdy due to the round bases. It is great for buffet tables offering salads and side dishes. These stands are stackable.

Product Specifications

    • BRANDPaderno World Cuisine
    • MANUFACTURERS PART NUMBER42961-18
    • TYPEChrome Plated Holder
    • LENGTH INCHES9
    • WIDTH INCHES9
    • HEIGHT INCHES7-1/8
    • CONSTRUCTIONChromed Steel
    • WEIGHT LBS.1.144
    • PACKAGE QUANTITY1
    • DIAMETER INCHES9
    • LIMITED WARRANTYOne Year
    • STAND FINISHChrome

Be the First to Ask a Question!