Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Pu Pu Platter - 5 Compartment, 11-4/5"Dia. x 3-1/5"H, Wood, PP-512 - Pkg Qty 6

Update International Pu Pu Platter - 5 Compartment, 11-4/5"Dia. x 3-1/5"H, Wood, PP-512 - Pkg Qty 6

Item #: WBB1230385

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 6

Price: $161.70
Product Information
Customer Review
Product Q&A
Update International Pu Pu Platter - 5 Compartment, 11-4/5"Dia. x 3-1/5"H, Wood, PP-512

Our Pu Pu platters are carved wood featuring space for a Hibachi set in the middle. Also features a "lazy Susan design" which turns on your table-top.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERPP-512
    • DESCRIPTIONPu Pu Platter - 5 Compartment
    • TYPE5 - Compartment
    • MATERIAL****Wood
    • DIMENSIONS11 4/5"Dia. X 3 1/5"H (1 7/8 Bowl D)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:24