Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Plated & Plexiglas Cover Guard, 25-5/8"L, 12-3/8"W, 16-1/2"H

Rollover image to zoom in

Click image to enlarge

Chrome Plated & Plexiglas Cover Guard, 25-5/8"L, 12-3/8"W, 16-1/2"H

Item #: WBB902193

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.00 Save up to 9%
Price: $416.95
Product Information
Customer Review
Product Q&A
Chrome Plated & Plexiglas Cover Guard, 25-5/8"L, 12-3/8"W, 16-1/2"H

The Paderno World Cuisine Plexiglas and chrome plated cover guard ensures that food placed underneath is hygienic and fresh.

Product Specifications

    • BRANDPaderno World Cuisine
    • MANUFACTURERS PART NUMBER42873-65
    • LENGTH INCHES25-5/8
    • WIDTH INCHES15-3/8
    • HEIGHT INCHES16-1/2
    • CONSTRUCTIONPlexiglas
    • PACKAGE QUANTITY1
    • WEIGHT LBS.10
    • LIMITED WARRANTYOne Year
    • STYLEPlexiglas Cover Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed