Vollrath® Affordable Portable™ Hot Food Stations

Vollrath® Affordable Portable™ Hot Food Stations

Vollrath® Hot Food Stations Help Keep Food Warm For Cafeterias And Buffets.

Each well is supplied with 525-watt element with infinite setting controls. Seamless one-piece 20 gauge 300 series stainless steel work surface. 300 series stainless steel plate rest offers a 7"W table area that folds down for easy storage. Scratch resistant vinyl clad carbon steel. Easy access fully enclosed clear acrylic breath guards offer 12" clearance. High density glass fiber insulation. Spillage pans required (sold separately). Includes 8'L power cord. Unit depth is 24". Stations With Lights include a factory installed 120V incandescent or infrared light assembly; bulbs not included. Available with Open or Closed storage compartments. UL listed. NSF® certified.


COMPARE
DIMENSIONS
DESCRIPTION NUMBER OF WELLS L" W" H" COLOR IMAGE MODEL QTY PRICE
WBB210128
WBB209921
WBB209922
WBB209934
WBB210310
WBB210064
WBB210065
WBB210316
WBB210074
WBB210075
WBB210028
WBB210334
WBB210335
WBB210098
WBB212006
WBB210268
WBB212009
WBB209846
WBB209847
WBB212012
WBB212027
WBB210303
WBB210302
WBB211980
WBB211982
WBB211986
WBB212076
WBB210196
WBB210188
WBB210189
WBB210187
WBB209896
WBB209895
WBB209874
WBB212061
WBB212063
WBB210208
WBB210209
WBB210210
WBB212059
WBB209971
WBB209970
WBB209969
WBB209975
WBB209976
WBB210166
WBB210167
WBB210168
WBB209923
WBB209924
WBB210155
WBB210154
WBB210156
WBB210305
WBB210304
WBB210306
WBB210076
WBB210055
WBB210054
WBB210053
WBB210030
WBB210031
WBB210099
WBB209850
WBB209848
WBB209849
WBB212007
WBB212010
WBB212011
WBB212008
WBB212013
WBB212026
WBB212029
WBB212028
WBB211978
WBB211979
WBB211981
WBB211983
WBB211985
WBB211984
WBB211987
WBB209805
WBB211989
WBB211988
WBB210205
WBB210204
WBB210203
WBB212078
WBB210199
WBB210198
WBB210197
WBB212077
WBB212074
WBB212075
WBB209899
WBB209898
WBB209897
WBB212060
WBB212062
WBB212057
WBB212058