Carlisle Crocks

Carlisle Crocks

Carlisle Gourmet Crocks And Lids Are Perfect For Storing And Serving Soups, Chili And Sauces.

Carlisle Gourmet Crocks and Lids have thick-walled heavyweight designs and a high-gloss, scuff-resistant finish for long lasting durability. Crocks are NSF listed and dishwasher safe with translucent snap on lids included. The Bains Marie Crock with lid has a 0°F to 180°F temperature range. The Poly-Tuf™ Crock with lid has a 32°F to 180° F temperature range. All crocks are BPA free. Available colors include: Beige, Black, Brown, See Thru, Clear, Black and White.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
COLOR
  • COLOR
COMPARE MANUFACTURERS
DESCRIPTION CAPACITY COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.237.53:68