DLM Mechanical & AC Powered Edge-of-Dock Levelers

DLM Mechanical & AC Powered Edge-of-Dock Levelers

Loading Dock Levelers Easily Attach to the Steel Nosing of an Existing Dock, Saving Valuable Dock Loading Space; No Concrete Work or Pit is Necessary.

Edge-of-Dock Levelers have 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. These Dock Levelers are made with a high strength 3/8" steel safety plate and heavy-duty hinges. Loading Dock Levelers automatically release and return to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks.

Choice of Dock Leveler Types -
Mechanical Dock Levelers have a counter-balanced extension spring lift that ensures one person, one hand operation. Includes 41"L Steel Hook to facilitate opening of leveler.

Powered Dock Levelers feature a push button control that operates 115V 1/2 HP motor which raises and lowers, extends and retracts hydraulic dock leveler for easy operation. Independent hydraulic cylinders on both lip and center plate provide smooth descent control.


LEVELER TYPE
  • LEVELER TYPE
W"
  • W"
COMPARE LIP DIMENSIONS
LEVELER TYPE W" D" OVERALL W" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:64