Flexible Impact Traffic Doors Are Ideal For Factories, Food Processing Plants, Restaurants And More.
Flexible Impact Traffic Doors allow free movement between temperature-controlled areas without the need for cumbersome doors and handles. Doors are available in single or double door configurations in several sizes. Aleco Doors are made using 0.25" thick plastic and feature a clear PVC window that is radio frequency-welded 48" from the bottom of the door. Top-mounted gravity hinge with bronze brushings swings a full 180°. Each door top features a 1" sweep to keep air sealed in. Chase Doors are made with 0.12"-thick clear vinyl for complete visibility. Self-closing hinge features zinc base and tubular powder-coated arm for added strength and corrosion resistance. Not recommended for motorized traffic.
Flexible Impact Traffic Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.