These wheel risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheelrisers feature 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface.
Risers are sold individually; 20,000 lb. capacity per riser (40,000 lbs. per pair).
Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.
Note: Use 30" Level L" for Single Axle applications and 84" Level L" for Tandem Axle applications.
Premium Steel Wheel Risers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.