T&S Brass Replacement Parts And Accessories

T&S Brass Replacement Parts And Accessories

T&S Brass Replacement Parts And Accessories Allow Maintenance And Repair Of A Variety Of T&S Brass Products And Systems.

Swing Nozzles and Double Joint Nozzles provide pivot points for easy flexibility of positioning. Available in a variety of sizes. Swivel Cast Spouts and Swivel Gooseneck Spouts are easily adjustable and are made using chrome-plated brass. Gooseneck Spouts are available in two sizes. Ceramic Cartridge Assemblies provide lasting protection against leaks in washer-less faucets. Cartridges are available in Hot or Cold. Spray Valves connect directly to T & S flexible stainless steel hose or handle assemblies and are used for heavy-duty use in commercial kitchens. Valves are made using chrome plated brass. Replacement Hoses measure 44¿ and are available in straight or coiled styles. Eterna Spindle Assemblies measure 3-1/8¿ long and are made using chrome plated brass and zinc. Available in Hot or Cold with appropriate labels.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION CONSTRUCTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.221.13:26