Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yoohoo Drink, Chocolate, 11 Oz, 24/Carton

Rollover image to zoom in

Click image to enlarge

Yoohoo Drink, Chocolate, 11 Oz, 24/Carton

Item #: WBB874501

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Yoohoo Drink, Chocolate, 11 Oz, 24/Carton

Yoohoo Chocolate Drink is 99 percent fat-free, cholesterol-free and caffeine-free. Contains seven vitamins and minerals. Yoohoo is rich in calcium and vitamin D.

Product Specifications

    • BRANDYoohoo
    • DESCRIPTIONFlavored Milk
    • FLAVORChocolate
    • PACKAGE QUANTITY24
    • SIZE16.91 oz.
    • TYPEChocolate Milk
    • MANUFACTURERS PART NUMBERMJK20120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!