Head Loop Holder

Head Loop Holder

The Head Loop Holder Works With Either A Calf Loop Or A Cattle Loop For Livestock Inspection And Handling In Foodservice Applications.

. The Head Loop Holder and the calf and cattle loops are made out of T-304 Stainless Steel for long lasting durability. All seams on the Head Loop Holder are continously welded for strength. Loops are sold separately. Head Loop Holder measures 9-1/2" x 13-1/2". Calf Loop measures 6-1/2" x 11-1/2". Cattle Loop measures 6-1/2" x 10-1/2". Depths are 12" and 24".


COMPARE
BRAND MFG PART # DESCRIPTION HEIGHT " WIDTH " DEPTH " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:66