Food Handling Mixing Paddles

Food Handling Mixing Paddles

Plastic and Stainless Steel Mixing Paddles
This two in one tool is handy for both mixing and scraping. One piece injection molded polypropylene construction or one piece Type 304 stainless steel construction has a long handle design making it easy to use for both jobs. Available in 36", 40", 42", 48", 52" and 60" lengths, with or without holes. Color coded for environments where hygiene and efficiency are essential and stainless steel with electro-polished finish. Made from FDA-compliant or NSF certified materials. Made in the USA


BRAND
  • BRAND
COLOR
  • COLOR
WORKING TEMPERATURE
  • WORKING TEMPERATURE
COMPARE DIMENSIONS
BRAND DESCRIPTION MFG Part # COLOR MATERIAL WORKING TEMPERATURE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:21