Floor Troughs

Floor Troughs

Floor Troughs

Troughs have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin.

CFT Model Floor Troughs are made of 16GA type 304 stainless steel, one-piece construction. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Recessed flange and 1” deep ledge for IMC grating are integral with the unit. Troughs are 4” deep overall. Flexible design such as custom depths and cross-section shape make this a versatile drain trough.


COMPARE DIMENSIONS
BRAND DESCRIPTION CONSTRUCTION L" W" H" MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:23