

 |
Browse Restaurant & Lunchroom Seating (7,076 Items) |
|
 |
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C |
| |
|
 |
|
 |
|
 |
|
|
|
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB534443
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$137.95 ea. |
| 6+ |
$127.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
4 Aces 30" Single-Ring Swivel Bar Stool With Black, Solid Welded Base
Made for the ultimate gambling man, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" 4 Aces stool has a single-ring base with a 2.5" cushion and a chrome accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your association's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated with a triple chrome-plated accent ring to ensure a rich, sleek, long lasting finish. The accent ring is chrome plated for an enduring polished look. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.
|
| Product Specifications |
| LENGTH INCHES |
18 |
| WIDTH INCHES |
18 |
| HEIGHT INCHES |
30 |
| CAPACITY LBS |
350 |
| ASSEMBLY |
Unassembled |
| BRAND |
Holland Bar Stool |
| FRAME COLOR |
Black |
| FRAME CONSTRUCTION |
Black Plated Steel, Epoxy-Polyester Powder Coat Finish |
| SEAT HEIGHT INCHES |
30 |
| WEIGHT LBS |
22 |
| TEAM |
4 Aces |
| SEAT STYLE |
Swivel |
| SEAT COLOR |
Black |
| LIMITED WARRANTY |
1 Year |
| COUNTRY OF ORIGIN |
USA |
| BASE STYLE |
Single-Ring |
| BACK STYLE |
Backless |
| MANUFACTURERS PART NUMBER |
HBS30L8B2C-4Aces |
|
|
|
|
 |
|
|