Mars® Standard Industrial Air Curtains

Mars® Standard Industrial Air Curtains

Mars® Standard Industrial Air Curtains Maintain Environmental Separation In A Wide Variety Of Industrial And Commercial Applications.

Industrial air curtains are used for a wide variety of industrial uses including warehouses, industrial plants, municipal buildings, transportation terminals, hospitals, police and fire stations. Can also be used in commercial entry, freezer/cooler door, service door and shipping/receiving areas. Standard air curtains are sturdy and durable units offering reliable performance around the clock. Different air velocities make it possible to control all types of environments and protect against dust, fumes, flying insects and other unpleasant outdoor elements. Self-contained one-piece metal housing is corrosion proof and fire-retardant. Air directional vanes are adjustable to effectively repel flying insects, dust, fumes, odors and more. Heavy duty, continuous-duty 1/2 HP electric motor is made with lubricated stainless steel ball bearings for long life. Automatic thermal overload protection. Powder coat finish. Designed for door heights of up to 10’H. ETL listed. USDA & FDA compliant.


These items can be found on Page 8 of the INDUSTRIAL CATALOG JULY-OCT 2012

DIMENSIONS
W" D" H" VOLTS HEATING OPTION CFM AMPS IMAGE MODEL QTY PRICE
WBB251475