Securall® Fire-Rated Quick Mount Commercial Grade Doors Are Ideal For Replacement Doors Or Securing Pre-Existing Openings.
Securall® Fire-Rated Quick Mount Commercial Grade Doors are available in two thicknesses of steel. All sub-frames are 12 gauge steel for long lasting durability. Equipped with factory installed hardware, ball bearing hinges, door closer, threshold, and weatherstripping. Quick Mount Doors are available with fire rating of 45 minutes or 1-1/2 hours. Ready-to-install into pre-existing door openings. Available with Right Hand Reverse or Left Hand Reverse with a variety of window options.
Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.
Fire-Rated Quick Mount Commercial Grade Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.