Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Impact Traffic & Strip Curtain Doors


(652 Items)
Sub Category
Impact Traffic Doors (324)
Remove
Walk-In Freezer Swinging Doors
Remove
Narrow Your Results By:
Our Price
Under $360.00 (1)
$373.00 - $374.00 (1)
Over $418.00 (1)





Walk-In Freezer Swinging Doors
Walk-In Freezer Swinging Doors Polar-Pro™ Walk-In Freezer Swinging Doors Are Ideal For Allowing Fast Access to High-Traffic Walk-In Coolers And Freezers.

Polar-Pro™ Walk-In Freezer Swinging Doors are constructed of a USDA Polar grade .080" think flexible PVC panel attached with corrosion-resistant stainless steel hardware for long lasting durability. Allows product sensitive main coolers or freezers to close without interference. Swinging hardware design allows door to open in and out on even plane, maintaining tight seal along top of door and around hinges. USDA Polar grade .080" think flexible PVC panel is attached to the bracket so doorway opening is completely covered, even around the hinges. Includes fully adjustable hardware. Anti-curl strip on panel base maintains door integrity. Temperature resistant from -20° F to 140° F. Available style is Double Panel Swing Door. Widths are 2' 10", 3' and 4'. Heights are 6' 8" and 7'. Hardware features a Lifetime Limited Warranty against corrosion.


Walk-In Freezer Swinging Doors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DOOR OPENING
W H DOOR TYPE BRAND IMAGE MODEL QTY PRICE
2'10"6'8"Double Panel Swing DoorTMI Curtron
WB985319$359.95
3'0"7'0"Double Panel Swing DoorTMI Curtron
WB985320$373.95
4'0"7'0"Double Panel Swing DoorTMI Curtron
WB985321$418.95
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
(82)