Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Impact Traffic & Strip Curtain Doors


(652 Items)
Sub Category
Strip & Curtain Doors (229)
Remove
Visi-Guard Strip Curtain Doors
Remove
Narrow Your Results By:
Our Price
Under $150.00 (5)
$150.00 - $200.00 (6)
$200.00 - $350.00 (4)
$350.00 - $400.00 (4)
$400.00 - $500.00 (4)
$500.00 - $550.00 (1)
$550.00 - $600.00 (3)
Over $700.00 (1)





Visi-Guard Strip Curtain Doors
Visi-Guard Strip Curtain Doors Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Door includes safety orange end panel strips.

Visi-Guard PVC Bulk Roll offers savings by allowing you to create your own door by simply cutting to length, punching the holes and mounting. Mounting hardware for bulk rolls must be purchased separately.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

Visi-Guard Strip Curtain Doors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DOOR OPENING STRIP SIZE
W' H' W" THICKNESS" IMAGE MODEL QTY PRICE
378.080
WB986920$75.95
478.080
WB986921$101.95
578.080
WB986922$126.95
678.080
WB986923$152.95
388.080
WB986924$86.95
488.080
WB986925$116.95
588.080
WB986926$153.95
688.080
WB986927$173.95
788.080
WB986928$202.95
888.080
WB986929$231.95
698.080
WB986930$195.95
8812.120
WB986931$317.95
8912.120
WB986932$357.95
81012.120
WB986933$396.95
10812.120
WB986934$396.95
10912.120
WB986935$445.95
101012.120
WB986936$496.95
101212.120
WB986937$596.00
12812.120
WB986938$476.95
12912.120
WB986939$536.00
121012.120
WB986940$596.00
121212.120
WB986941$714.00

Add Items To Cart

 May We Suggest
150' Bulk Roll of Visi-Guard Strip Material 8" x 0.080" 300' Bulk Roll of Visi-Guard Strip Material 8" x 0.080" 75' Bulk Roll of Visi-Guard Strip Material 12" x 0.120" 150' Bulk Roll of Visi-Guard Strip Material 12" x 0.120"
150' Bulk Roll of Visi-Guard Strip Material 8" x 0.080" 300' Bulk Roll of Visi-Guard Strip Material 8" x 0.080" 75' Bulk Roll of Visi-Guard Strip Material 12" x 0.120" 150' Bulk Roll of Visi-Guard Strip Material 12" x 0.120"
Revolutionary Strip Door Material Design is engineered for Scratch Resistance. Revolutionary Strip Door Material Design is engineered for Scratch Resistance. Revolutionary Strip Door Material Design is engineered for Scratch Resistance. Revolutionary Strip Door Material Design is engineered for Scratch Resistance.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
200' Bulk Roll of Visi-Guard Strip Material 12" x 0.120"      
200' Bulk Roll of Visi-Guard Strip Material 12" x 0.120"      
Revolutionary Strip Door Material Design is engineered for Scratch Resistance.      
Qty: 
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
(68)