Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Commercial Round Storage Container Lids, 13 1/2" Dia. x 2 3/4"H, Yellow

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Commercial Round Storage Container Lids, 13 1/2" Dia. x 2 3/4"H, Yellow

Item #: WBB1223544

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $8.50 ea.
2 $8.50 ea.
3+ $8.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® Commercial Round Storage Container Lids, 13 1/2" Dia. x 2 3/4"H, Yellow

Budget-friendly, ultra-durable lids are designed specifically for Rubbermaid® Commercial Round Storage Containers. Tight-sealing design helps preserve food freshness. Easy-lift tab simplifies removal. Date/label insert enables at-a-glance contents recognition. Dishwasher-safe. Food Container Type: Storage/Tote Box Lid; Material(s): Polyethylene.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERRCP 5730 YEL
    • DESCRIPTIONRound Storage Container Lids
    • COLORYellow
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES2-3/4
    • DEPTH INCHES13-1/2
    • COMPLIANCE STANDARDSFDA Compliant; NSF Approved
    • FOOD CONTAINER TYPEStorage/Tote Box Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!