Rubbermaid® Square Containers & Lids

Rubbermaid® Square Containers & Lids

Rubbermaid® Square Containers Store Up To 25% More On A Shelf Than Round Containers.

Made from break resistant, clear polycarbonate for clear viewing and long life. Smooth interior surfaces for easy cleaning. Dishwasher safe. Features built-in measurement markings in US and Metric. Easy-grip pocket-style handles feature drain holes. Containers nest when not in use and stack when covered for compact storage. Offers a temperature range of -40°F to 212°F. Optional White Polyethylene Lids (sold separately) snap tightly in place to reduce leakage and prevent spoils. NSF certified.


* FREE Shipping on these items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS PKG. CONTAINERS LIDS
W" D" H" CAPACITY QTY. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.180:44