Lakeside® Mobile Plate Dispensers

Lakeside® Mobile Plate Dispensers

Lakeside® Mobile Plate Dispensers Are Used For Cafeterias, Buffets, Salad Bars And More.

Mobile plate dispensers are made from stainless steel for lasting durability and strength. Easy-Glide™ build provides quiet, non-stick operation. 4” casters provide easy maneuverability. Dispenser Cabinets provide a clean, simple look for dish dispensing. Corner bumpers prevent marring of cabinet, furniture and doors. Tubular Frame Dispensers are made with open sides for a more economical choice. All models are available Non-Heated or Heated. Heated models include thermostatic control and are UL® listed. Plate shapes available are Regular (Round) , Oval, Square and Adjust-A-Fit®. Available in a variety of sizes. All stacks have a 25” capacity. NSF® certified.


DESCRIPTION
TYPE
SHAPE
COMPARE
PLATE OVERALL
DESCRIPTION TYPE SHAPE SIZE " D" W" H" IMAGE MODEL QTY PRICE BRAND
WBB241532
WBB241533
WBB241534
WBB241529
WBB241530
WBB241531
WBB241510
WBB241517
WBB241516
WBB241513
WBB241478
WBB241477
WBB241476
WBB241474
WBB241469
WBB241470
WBB241451
WBB241453
WBB241452
WBB241454
WBB241428
WBB241438
WBB241439
WBB241687
WBB241639
WBB241655
WBB241654
WBB241653
WBB241652
WBB241649
WBB241648
WBB241604
WBB241602
WBB241603
WBB241599
WBB241598
WBB241597
WBB241535
WBB241769
WBB241275
WBB241650
WBB241837
WBB241307
WBB241306
WBB241305
WBB241311
WBB241310
WBB241309
WBB241308
WBB241536
WBB241537
WBB241538
WBB241539
WBB241540
WBB241566
WBB241774
WBB241473
WBB241445
WBB241446
WBB241449
WBB241450
WBB241426
WBB241427
WBB241424
WBB241425
WBB241409
WBB241408
WBB241422
WBB241421
WBB241420
WBB241646
WBB241647
WBB241644
WBB241407
WBB241645
WBB241809
WBB241808
WBB241366
WBB241365
WBB241364
WBB241600
WBB241363
WBB241601
WBB241362
WBB241828
WBB241829
WBB241831
WBB241827
WBB241832
WBB241833
WBB241834
WBB241596
WBB241560
WBB241557
WBB241559
WBB241558
WBB241524
WBB241766
WBB241525
WBB241765
WBB241526
WBB241764
WBB241527
WBB241763
WBB241520
WBB241521
WBB241761
WBB241760
WBB241773
WBB241772
WBB241771
WBB241528
WBB241770
WBB241768
WBB241511
WBB241519
WBB241515
WBB241514
WBB241479
WBB241756
WBB241757
WBB241758
WBB241759
WBB241711