Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(2,918 Items)
Sub Category
Trucks-Tote & Lug Carts (53)
Remove
Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
Remove
Narrow Your Results By:
Our Price
Under $360.00 (3)
$412.00 - $413.00 (3)
$465.00 - $466.00 (1)
Over $469.00 (1)





Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes These Unique Wire Shelf Trucks Provide A Storage Solution For Large, Bulky Items.

Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.


Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS BIN
W" L" H" LEVEL QTY CAPACITY LBS. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE
18366951200Gray1515(11"W x 17-1/4"D x 12"H)
WB269026GY$359.95
18366951200White1515(11"W x 17-1/4"D x 12"H)
WB269026WH$359.95
18366951200Blue1515(11"W x 17-1/4"D x 12"H)
WB269026BL$359.95
18366971200Blue2424 (11"W x 17-1/4"D x 8"H)
WB269025BL$412.95
18366971200White2424 (11"W x 17-1/4"D x 8"H)
WB269025WH$412.95
18366971200Gray2424 (11"W x 17-1/4"D x 8"H)
WB269025GY$412.95
24606941200Blue1212 (19"W x 24-1/2"D x 9-1/2"H)
WB269024BL$465.95
24606941200Gray1212 (19"W x 24-1/2"D x 9-1/2"H)
WB269024GY$469.95
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
(84)