Nexel® Stainless Steel Wire Shelf Trucks

Nexel® Stainless Steel Wire Shelf Trucks

Top Quality Stainless Steel Wire Shelf Trucks Include A Lifetime Limited Warranty Against Corrosion To Endure Moisture And Temperature Extremes.

Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.


L"
  • L"
W"
  • W"
H"
  • H"
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS WHEEL PRICE EACH ADDITIONAL SHELF
L" W" H" SHELF QTY CAP. LBS. DIA." TYPE IMAGE MODEL QTY 1-3 4+ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.237.123:64