Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Preparation


(4,717 Items)
Sub Category
Miscellaneous Utensils (277)
Remove
Alegacy® Grilling Skewers
Remove





Alegacy® Grilling Skewers
Alegacy® Grilling Skewers Alegacy® Grilling Skewers Are Ideal For Grilling A Variety Of Foods.

Skewers are made using polished stainless steel for lasting durability and easy cleaning. Loop handle allows easy turning of food while cooking. Grilling skewers are available in Oval Wire or Round Wire styles. Choose from lengths of 8", 10" or 12". Sold in case quantities of 144.


Alegacy® Grilling Skewers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
TYPE BRAND PART NUMBER IMAGE MODEL QTY PRICE
Bamboo Sushi Mat W/Wooden Rice Paddle, 9-1/2"L, 9-1/2"W, 1/8"HPaderno World Cuisine
WBB902529$3.56
Sieve, Powdered Sugar, 7-1/4" D X 4" HAllied Metal Spinning
WBB681041$36.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)