Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silikomart GEL01 - Ice Cream / Popsicle Mold, 6 Cavities, Silicone, 2"L x 3-11/16"W x 1"H

Rollover image to zoom in

Click image to enlarge

Silikomart GEL01 - Ice Cream / Popsicle Mold, 6 Cavities, Silicone, 2"L x 3-11/16"W x 1"H

Item #: WBB2004767

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
Silikomart GEL01 - Ice Cream / Popsicle Mold, 6 Cavities, Silicone, 2"L x 3-11/16"W x 1"H

The Steccoflex mold is a quick, simple, and efficient way of making good looking ice creams. It includes 2 molds of 6 cavities each, 1 plastic tray, and 50 wooden sticks. Make 6 pieces. 3 oz. per quantity. 2 molds = 12 pieces. Tray dimensions: 11-1/2"L x 15-1/2"W

Product Specifications

    • BRANDSilikomart
    • MANUFACTURER PART NUMBERGEL01
    • DESCRIPTIONIce Cream Popsicle Mold - Makes 6 Pieces
    • TYPE--
    • LENGTH INCHES2
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES1
    • MATERIALSilicone
    • WEIGHT LBS.3
    • DIAMETER INCHES--
    • LIMITED WARRANTY3 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!