Carlisle 609633 - Contemporary™ Beverage Urn, 3 gal, 1 Ea

Rollover image to zoom in

Click image to enlarge

Carlisle 609633 - Contemporary™ Beverage Urn, 3 gal, 1 Ea

Item #: WBB1189367

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,141.78 Save up to 42%
Price: $666.00
Product Information
Customer Review
Product Q&A
Carlisle Contemporary™ Beverage Urn, 3 gal, 1 Ea, 609633

Features:
  • Heavyweight Chafers Have Solid Legs And Solid Weld Construction, Available In Standard Fuel Version
  • Heavy Gauge, Mirror Polished 18-8 Stainless Steel Resists Corrosion And Is Virtually Maintenance Free
  • Full Drip Guard Keeps Tabletops Clean
  • Premium Chafers Come Complete With 2-1/2 Inch Durapan, Water Pan, Fuel Holder(S), And A Clutter Buster For Storage Transport
  • The Traditional Styling Of This Premium Line Offers A Touch Of Elegance To Any Occasion
  • Wind Guards Screen Against Blow-Out And Protect Against Accidental Contact With Open Flame
  • Detachable Covers For Easy Handling And Cleaning
  • See Above For The Many Features Of Our Premium Chafers
  • Decorative Spigot Handle Is Threaded Into Welded And Sealed Stainless Steel Tube To Eliminate Leaks
  • Heavyweight Beverage Urns Have Seamless, One-Piece Body And Double-Wall Covers
  • Urns Have Sturdy Solid Legs And Welded Construction
  • Solid Brass Accents Have A Clear Protective Coating That Protects Against Tarnish
  • Traditional Style Urn Comes Complete With Fuel Holder

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER609633
    • DESCRIPTIONContemporary Stainless Steel Beverage Urn W/Brass Handle
    • LENGTH INCHES--
    • WIDTH INCHES23
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • CAPACITY OUNCES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!