Thermocouple Probes

Thermocouple Probes

Thermocouple Probes Are Used For Use In A Variety Of Food Service Applications.

Thermocouple Probes have a sturdy construction for long lasting durability and strength. For all kinds of temperature measurements from internal food to equipment surface temperatures. Choose from a variety of probes: Bell Surface, Needle, Fry Vat, Weighted Griddle, Air/Oven, Ceramic Tip, Dishwasher, Meat, Oven Needle, Surface, and Product Simulator models. Available in a wide range of temperature ratings, with a minimum of -100°F and a maximum of 1202° F. 1 Year Limited Warranty.


MIN.
  • MIN.
MAX.
  • MAX.
CONSTRUCTION
  • CONSTRUCTION
COMPARE TEMPERATURE °F
BRAND DESCRIPTION MIN. MAX. CONSTRUCTION IMAGE MODEL QTY PRICE