Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blast Chiller

Blast Chiller

Blast Chillers Are Designed To Cool Food Faster Than Regular Refrigerators Or Freezers.

Blast Chillers are constructed with polished stainless steel and high-density polyurethane insulation for long lasting durability and dependability. Reach-in and roll-in designs meet Haccp regulations ensuring maximum food safety. Solid-state control panel offers easy-to-read display. On-board core temperature probe monitors chill cycle. Self-contained refrigeration lowers food temperatures from 160° to 38° in less than two hours. Ice cream freezer designed for open use maintaining 0° serving temperature for up to 3 hours with lids off. We Do Not Accept Returns On Any Dinex Equipment Or Dinex Custom Products. Please Contact Your Local Dinex Rep To Ensure Order Accuracy Prior To Ordering. Types are Reach In Blast Chiller, Roll In Blast Chiller and Ice Cream Freezer. Color finish is Stainless Steel. Dimensions vary per type. Case quantity is 1.


COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION DEPTH IN. WIDTH IN. HEIGHT IN. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:66