Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dinex DX1O202 - Omni II Server, 19-1/4" x 13" x 2-3/8", 10/Cs, Harvest Gold

Rollover image to zoom in

Click image to enlarge

Dinex DX1O202 - Omni II Server, 19-1/4" x 13" x 2-3/8", 10/Cs, Harvest Gold

Item #: WBB1190883

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.76 Save up to 28%
Price: $ 537.00
Product Information
Customer Review
Product Q&A
Dinex Omni II Server, 19-1/4" x 13" x 2-3/8", 10/Cs, Harvest Gold, DX1O202

Features:
  • Seamless Construction That Withstands The Toughest Handling
  • Perfect For Correctional Facilities And A Meals On Wheels, Type Of Delivery System
  • Thermal Columns Form To Extend Heat Retention
  • Each Stack Requires Only One Cover
  • Fewer Pieces To Wash, Saving Labor And Energy
  • Multiple Trays Can Stacked Under One Cover With Web Belt

Product Specifications

    • DEPTH INCHES13-3/4
    • COLOR FINISHHarvest Gold
    • DESCRIPTIONOmni Ii Cover
    • MANUFACTURERS PART NUMBERDX1O202
    • WIDTH INCHES26-1/4
    • HEIGHT INCHES14-3/4
    • CASE QUANTITY1
    • MATERIALUrethane Foam
    • BRANDDinex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!