Hex Bits W/ Sockets Inch

Hex Bits W/ Sockets Inch

Bondhus® Hex Bits With Sockets Inch Toola Are Available In Both 2" And 6" Models.

Bondhus® Hex Bits With Sockets Inch Tools are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. These ProHold® Socket Hex Bits With Sockets utilize ProHold® technology for easier insertion and extraction. A ProGuard™ finish helps to protect from corrosion and rust. Tip sizes range from 1/8" to 3/4". Choose from socket sizes of 3/8" and 1/2".


COMPARE MANUFACTURERS
BRAND TIP SIZE DRIVE SIZE PART # SERIES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:62