Modular Crescent Cubers

Modular Crescent Cubers

Modular Crescent Cubers Provide 24-Hour Ice Production.

Made using corrosion resistant stainless steel. Dual-sided stainless steel evaporator has oval-shaped copper refrigerant tubing for the most efficient heat exchange. Evaporator design freezes the purest water, washing most of the minerals and impurities down the drain to create individual crystal clear crescent cubes. Ice cube machines are not affected by caustic water to eliminate plating or flaking. CycleSaver® allows production of the same amount of ice in half the cycle of other machines. Made with an antimicrobial agent. R-404A refrigerant. Available with Ice Cuber over Beverage Dispenser design. CEC compliant. UL listed. NSF approved. 3 Year Limited Warranty.


COMPARE LBS OF ICE DIMENSIONS
DESCRIPTION KWH PER 100 LBS PER 24 HRS W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.154.91:23