San Jamar® Anti-Fatigue Sponge Vinyl Mats

San Jamar® Anti-Fatigue Sponge Vinyl Mats

San Jamar® Anti-Fatigue Sponge Vinyl Mats Are Used For Dry Area Stations.

San Jamar® Anti-Fatigue Sponge Vinyl Mats are made of vinyl for strength, foot comfort and long lasting durability. Slip resistant ribbed surface provides additional safety. Lightweight construction allows easy lifting. Cleans with vacuum or broom. Available types are Runner (Cut To Size) and Station. Sizes are 36" W x 27" H and 720" W x 36" H. Colors are Black and Gray. Weights are 6 lbs and 79 lbs.


COMPARE
DIMENSIONS
TYPE W" H" WEIGHT LBS COLOR FINISH IMAGE MODEL QTY PRICE
WBB364342
WBB364343
WBB364344