Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Anti Fatigue (1,670)
Remove
7/8” Thick Anti-Microbial Tilt Vinyl Top Antifatigue Matting
Remove
Narrow Your Results By:
Length Inches
12 To 720 (13)
36 (4)
60 (4)
720 (13)
Width Inches
24 (12)
36 (13)
48 (9)
Our Price
Under $24.00 (4)
$32.00 - $33.00 (5)
$44.00 - $45.00 (4)
$61.00 - $62.00 (4)
$152.00 - $153.00 (4)
$1,199.00 - $1,200.00 (4)
$1,799.00 - $1,800.00 (4)
Over $2,399.00 (5)





7/8” Thick Anti-Microbial Tilt Vinyl Top Antifatigue Matting
7/8” Thick Anti-Microbial Tilt Vinyl Top Antifatigue Matting These Tile Top Mats Offer The Advantages And Benefits Of Standard Vinyl Matting But With An Anti-Microbial Surface.

Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold, bacteria and air-borne contaminants. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8” thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


7/8” Thick Anti-Microbial Tilt Vinyl Top Antifatigue Matting
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
Cut Length/Min. 1 Ft., Max. 60 Ft.7/84812 To 720Gray
WB238835GY $44.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/82412 To 720Charcoal
WB238833CH $23.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/82412 To 720Blue
WB238833BL $23.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/82412 To 720Gray
WB238833GY $23.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/84812 To 720Charcoal
WB238835CH $44.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/84812 To 720Blue
WB238835BL $44.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/84812 To 720Black
WB238835BK $44.00
Cut Length/Min. 1 Ft., Max. 60 Ft.7/83612 To 720Gray
WB238834GY $32.75
Cut Length/Min. 1 Ft., Max. 60 Ft.7/83612 To 720Charcoal
WB238834CH $32.75
Cut Length/Min. 1 Ft., Max. 60 Ft.7/83612 To 720Blue
WB238834BL $32.75
Cut Length/Min. 1 Ft., Max. 60 Ft.7/83612 To 720Black
WB238834BK $32.75
Cut Length/Min. 1 Ft., Max. 60 Ft.7/82412 To 720Black
WB238833BK $23.00
Full Roll 60 Ft.7/836720Blue
WB238837BL $1,799.00
Full Roll 60 Ft.7/836720Charcoal
WB238837CH $1,799.00
Full Roll 60 Ft.7/824720Gray
WB238836GY $1,199.00
Full Roll 60 Ft.7/836720Black
WB238837BK $1,799.00
Full Roll 60 Ft.7/824720Blue
WB238836BL $1,199.00
Full Roll 60 Ft.7/824720Charcoal
WB238836CH $1,199.00
Full Roll 60 Ft.7/824720Black
WB238836BK $1,199.00
Full Roll 60 Ft.7/848720Gray
WB238838GY $2,399.00
Full Roll 60 Ft.7/848720Blue
WB238838BL $2,399.00
Full Roll 60 Ft.7/848720Charcoal
WB238838CH $2,399.00
Full Roll 60 Ft.7/836720Gray
WB238837GY $1,799.00
Full Roll 60 Ft.7/848720Black
WB238838BK $2,399.00
Stock Size7/83660Gray
WB238832GY $152.95
Stock Size7/83660Charcoal
WB238832CH $152.95
Stock Size7/83660Blue
WB238832BL $152.95
Stock Size7/83660Black
WB238832BK $152.95
Stock Size7/82436Gray
WB238831GY $61.95
Stock Size7/82436Black
WB238831BK $61.95
Stock Size7/82436Charcoal
WB238831CH $61.95
Stock Size7/82436Blue
WB238831BL $61.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)