Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,372 Items)
Sub Category
Anti Fatigue (1,678)
Remove
Deep Freeze Rubber Anti Fatigue Mats
Remove
Narrow Your Results By:
Length Inches
12 To 720 (3)
720 (3)
Width Inches
24 (2)
36 (2)
48 (2)
Our Price
Under $20.00 (1)
$28.00 - $29.00 (1)
$37.00 - $38.00 (1)
$899.00 - $900.00 (1)
$1,349.00 - $1,350.00 (1)
Over $1,799.00 (1)





Deep Freeze Rubber Anti Fatigue Mats
Deep Freeze Rubber Anti Fatigue Mats These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.

Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8” thick black rubber mats offer a low profile for easy cart access.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


Deep Freeze Rubber Anti Fatigue Mats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
Full Roll 60 Ft.3/824720Black
WB442367$899.00
Full Roll 60 Ft.3/836720Black
WB442368$1,349.00
Full Roll 60 Ft.3/848720Black
WB442369$1,799.00
Cut Length/Min. 1 Ft., Max. 60 Ft.3/82412 To 720Black
WB442391$19.25
Cut Length/Min. 1 Ft., Max. 60 Ft.3/83612 To 720Black
WB442392$28.95
Cut Length/Min. 1 Ft., Max. 60 Ft.3/84812 To 720Black
WB442393$37.95
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
(74)