Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Anti Fatigue (1,670)
Remove
5/8" Thick Modular Rejuvenator Anti-Fatigue Matting
Remove
Narrow Your Results By:
Length Inches
36 (1)
39 (2)
Width Inches
2 (2)
36 (1)
Our Price
Under $37.00 (2)
Over $169.00 (1)





5/8" Thick Modular Rejuvenator Anti-Fatigue Matting
5/8" Thick Modular Rejuvenator Anti-Fatigue Matting Customizable Urethane Mats Accommodate Any Custom Sized Area And Provide Extremely High Performance And Exceptional Comfort.

Made with 100% urethane, this anti-fatigue matting is puncture, chemical and UV resistant. Non-marring urethane matting is self-extinguishing and offers a slip resistant surface. 5/8” thick antifatigue matting provides a -50 to 250°F temperature range. Modular matting connects on all four sides to accommodate any custom sized area or an entire floor. Tiles measure 3’ x 3’ overall. Optional Ramps offer a beveled safety edge and measure 39”L x 2”W. Female Ramp snaps over protruding mat interlocks. Male Ramp snaps into the underside of the mat. Rated “A” per MVSS 302 standards for fire protection. 5 Year Limited Warranty.


5/8" Thick Modular Rejuvenator Anti-Fatigue Matting
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
5/83636Black
WB238830$169.95

Add Items To Cart

 May We Suggest
Anti-Fatigue Rejuvenator Urethane Matting Female Ramp Black 5/8" Thick 2x39 Anti-Fatigue Rejuvenator Urethane Matting Male Ramp Black 5/8" Thick 2x39    
Anti-Fatigue Rejuvenator Urethane Matting Female Ramp Black 5/8" Thick 2x39 Anti-Fatigue Rejuvenator Urethane Matting Male Ramp Black 5/8" Thick 2x39    
Female Ramp for Modular Rejurenator Anti-Fatigue Matting. Made with 100% urethane, it is puncture, chemical and UV resistant. 5/8" thick. Ramp offers a beveled safety edge. It snaps over protruding mat interlocks. Male for Modular Rejurenator Anti-Fatigue Matting. Made with 100% urethane, it is puncture, chemical and UV resistant. 5/8" thick. Ramp offers a beveled safety edge. It snaps into the underside of the mat.    
Qty: 
Add to Cart
Qty: 
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
(70)