1/2

1/2" Thick Anti Static Dissipative Matting & Anti Fatigue Mats

This Ergonomic Antistatic Mat Helps Drain Static Electricity Before It Discharges to Sensitive Components.

Static dissipative matting is perfect for computer operations, telecommunications and conveyor stations. The slip resistant black vinyl textured surface of this ½” thick ESD mat is bonded to an anti fatigue Nitrile rubber composite sponge base to provide a highly effective combination. Contains homogenous layer of carbon throughout that improves the static dissipative properties. Superior surface to ground resistance of 1 x 107 to 5 x 108 ohms. Anti-Static mats feature safety beveled edges on all sides. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE