5/16

5/16" Thick Extra Absorbent Ribbed Floor Mats & Entry Mats

The Ribbed Design Of These Floor Mats Absorb Moisture and Conceals Dirt.

These 24 oz. per sq. yd. absorbent entry mats won’t deteriorate and resists crushing under heavy traffic. The tightly woven 100% polypropylene fibers in these industrial mats can absorb 2 gallons of water per. sq. yd. 5/16” thickness enables easy door clearance. The vinyl backing on these entrance mats has 1" borders. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:24