Toolmex Taper Shank Bridge Reamers Are Ideal For Sever Applications Where Precision Reaming Is Not Required.
Toolmex Taper Shank Bridge Reamers are made of high speed steel for long lasting durability. Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes. Overall lengths are 8-1/4" to 13" Available shanks are #2 MT, #3 MT and #4 MT Flute quantities are 5 Flute lengths vary.
Taper Shank Bridge Reamers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.