Chucking Reamers - Spiral Flute, Straight Shank, Letter Sizes
Chucking Reamers - Spiral Flute, Straight Shank, Letter Sizes Are Designed To Work With A Variety Of Normal Ferrous And Non-Ferrous Materials.
Chucking Reamers - Spiral Flute, Straight Shank, Letter Sizes are made of HIGH SPEED STEEL for long lasting durability. Spiral flute design provides shearing cutting action suited for materials normally difficult to ream. Round straight shanks may be mounted in chucks, collets or similar tool holders and used with standard portable or stationary machines. Suitable cutting oils or appropriate coolant fluids recommended for most reaming operations. Offers right hand (clockwise rotation) cutting direction. Combination of flute depth and shank diameter helps ensure adequate space for chips and reduce contact area to reduce heat build-up. Pointed with 45° chamfered end forming cutting edges. Overall length, flute length and shank diameter sized proportionally to cutting diameter for maximum rigidity. Easily re-sharpened. Available in a variety of brands and letter sizes from A to Z. Finish is Uncoated. Number of flutes is 6. Flute lengths and overall lengths vary.
Chucking Reamers - Spiral Flute, Straight Shank, Letter Sizes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.