Chucking Reamers - Straight Flute, Straight Shank, Metric Sizes Are For Use With A Variety Of Normal Ferrous And Non-Ferrous Materials.
Chucking Reamers - Straight Flute, Straight Shank, Metric Sizes are made of cobalt, HIGH SPEED STEEL or solid carbide for long lasting durability. Works with a variety of normal ferrous and non-ferrous materials. Round straight shanks may be mounted in chucks, collets or similar tool holders and used with standard portable or stationary machines. Suitable cutting oils or appropriate coolant fluids recommended for most reaming operations. Offers right hand (clockwise rotation) cutting direction. Combination of flute depth and shank diameter helps ensure adequate space for chips and reduce contact area to reduce heat build-up. Pointed with 45° chamfered end forming cutting edges. Easily re-sharpened. Available in a variety of brands and metric sizes from 1.00mm to 9.5mm. Finish is Uncoated. Number of flutes are 4, 6, 8 and 10. Flute lengths and overall lengths vary.
Chucking Reamers - Straight Flute, Straight Shank, Metric Sizes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.