Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Workholding (1,390)
Remove
58-Pieces 5/8" Pro-Series Steel Clamping Kit
Remove

      Items
58-Pieces 5/8" Pro-Series Steel Clamping Kit 58-Pieces 5/8" Pro-Series Steel Clamping Kit


58-Pieces 5/8" Pro-Series Steel Clamping Kit
58-Pieces 5/8 Pro-Series Steel Clamping Kit 58-Pieces 5/8 Pro-Series Steel Clamping Kit 58-Pieces 5/8 Pro-Series Steel Clamping Kit 58-Pieces 5/8 Pro-Series Steel Clamping Kit    
see additional photos
58-Pieces 5/8" Pro-Series Steel Clamping Kit
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB534174
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

58-Pieces 5/8" Pro-Series Steel Clamping Kit

Features:
  • Fits all Bridgeport type milling machines
  • Made of powered casting steel for stronger strength
  • All parts heat trated
Includes:
  • (24) Studs 4 of each: 3", 4", 5", 6", 7" and 8" long
  • (4) Coupling units
  • (6) Flange nuts
  • (6) Forged steel step clamps, 2 each based on stud sets
  • (6) T-Nuts
  • (12) Steel step blocks
  • (1) Wall rack
  • (1) T-Slot cleaner
  • (1) Wrench
Product Specifications
PACKAGE QUANTITY 58
GIFT ITEM Yes
TABLE SLOT 5/8"
STUD SIZE 1/2"-13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


58-Pieces 5/8" Pro-Series Steel Clamping Kit

58-Pieces 5/8" Pro-Series Steel Clamping Kit

From $39.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)