Browse Machines & Accessories (14,575 Items)
Precision Scroll Chucks and Parts
Narrow Your Results By:
Precision Scroll Chucks and Parts
Precision Scroll Chucks and Parts Are Ideal For Heavy Duty Lathe Operations, Metalworking And Other Precision Machining Applications. Precision Scroll Chucks and Parts are made of high quality Forged Steel for long lasting durability and reliability. 3-Jaw, 2-Piece. Available in Camlock D and Taper A Mounts and 6", 8", 10", 12", 16", 20" and 25"Diameter. Separate Half-Rings, Pinions, Scroll Plates and Sleeves are also available.
Precision Scroll Chucks and Parts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
TYPE
MOUNT
MAX SPEED
PART #
IMAGE
MODEL
QTY
PRICE
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-5 4000 RPM 7-821-0815
WBB609917 $772.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-8 2800 RPM 7-821-1228
WBB609703 $1,886.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-6 3500 RPM 7-821-1016
WBB609751 $1,286.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-6 2800 RPM 7-821-1226
WBB609749 $1,781.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-8 3500 RPM 7-821-1018
WBB609755 $1,285.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-11 2000 RPM 7-821-1629
WBB609752 $3,028.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-5 4500 RPM 7-821-0615
WBB609971 $735.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-11 1200 RPM 7-821-2029
WBB610460 $7,061.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-8 2000 RPM 7-821-1628
WBB610463 $3,027.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-8 1200 RPM 7-821-2028
WBB610457 $7,061.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A1-6 4000 RPM 7-821-0816
WBB609974 $778.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-15 1000 RPM 7-821-2530
WBB610455 $8,356.00
Direct Mount Type A, 3-Jaw, 2-Piece Jaws A2-11 1000 RPM 7-821-2529
WBB610454 $8,356.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-5 4000 RPM 7-823-0835
WBB609916 $955.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-6 4000 RPM 7-823-0836
WBB609918 $956.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-11 2800 RPM 7-823-1239
WBB609701 $1,836.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-6 3500 RPM 7-823-1236
WBB609702 $1,835.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-8 2800 RPM 7-823-1238
WBB609748 $1,835.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-8 3500 RPM 7-823-1038
WBB609754 $1,322.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-6 3500 RPM 7-823-1036
WBB609753 $1,322.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-8 2000 RPM 7-823-1638
WBB610461 $3,101.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-4 4500 RPM 7-823-0634
WBB609970 $809.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-5 4500 RPM 7-823-0635
WBB609969 $809.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-11 2000 RPM 7-823-1639
WBB610462 $3,101.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-3 4500 RPM 7-823-0633
WBB609968 $809.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-11 1000 RPM 7-823-2539
WBB610414 $8,787.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-8 1200 RPM 7-823-2038
WBB610456 $6,790.00
Direct Mount Type D, 3 Jaw, 2-Piece Jaws D1-11 1200 RPM 7-823-2039
WBB610458 $6,791.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.