Metal Splitting Saws w/ Staggered Teeth & Side Chip Clearance

Metal Splitting Saws w/ Staggered Teeth & Side Chip Clearance

Metal Splitting Saws w/ Staggered Teeth & Side Chip Clearance Provide Faster Chip Removal And Deeper Cuts When Heavy Feed Is Required.

Metal Slitting Saws Staggered Teeth with Side Chip Clearance are made of high speed steel for long lasting durability. Staggered teeth provide more chip room allowing increased speed and feed. Side chip clearance provides greater chip room, more accurate cuts and improved surface finish. Number of teeth are 32 to 60 Diameter inches are 3" to 10" Hole size inches are 1" and 1-1/4".


DIAMETER
  • DIAMETER
TEETH
  • TEETH
FACE
  • FACE
HOLE
  • HOLE
COMPARE
DIAMETER TEETH FACE HOLE IMAGE MODEL QTY PRICE