Arbor Style Single Angle Cutters

Arbor Style Single Angle Cutters

Single Angle Milling Cutters Are Used For Milling Slot And Beveling Parts.

Single Angle Milling Cutters are made of high speed steel for long lasting durability. Designed to cut angles on right side of cuts. Number of teeth are 18 to 30 Thicknesses are 1/2", 5/8", 3/4" and 1" Diameter inches are 2-1/2" to 6"


ANGLE
  • ANGLE
DIAMETER
  • DIAMETER
WIDTH
  • WIDTH
HOLE
  • HOLE
TEETH
  • TEETH
DIRECTION
  • DIRECTION
COMPARE
ANGLE DIAMETER WIDTH HOLE TEETH DIRECTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.202.224:68