Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Cutting Tools and Saws (1,242)
Remove
South Bend® Horizontal Bandsaws
Remove
Narrow Your Results By:
Our Price
Under $690.00 (1)
$903.00 - $904.00 (1)
$2,341.00 - $2,342.00 (1)
Over $4,437.00 (1)





South Bend® Horizontal Bandsaws
South Bend® Horizontal Bandsaws South Bend® Horizontal Bandsaws Provide Beautiful, High Quality Machines For Any Shop Environment.

Beautiful light gray and two-tone blue color scheme. SB1017 is a horizontal/vertical bandsaw with distinctive die-cast belt cover and knobs. Includes hydraulic feed control, heavy duty one-piece stand with storage cabinet and surface-ground vise deck. Offers adjustable down feed pressure, auto-off toggle switch, cast aluminum pulley guard and bi-metal blade. SB1018 is a swivel mast bandsaw with die cast knobs and belt cover. 60° miter capacity. Includes storage cabinet on base. Features precision surface-ground table & vise deck, and hydraulic feed control. Allows easy tilt and roll mobility with 2 wheels and 2 leveling pads with handle.


South Bend® Horizontal Bandsaws
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
DESCRIPTION H" PART # IMAGE MODEL QTY PRICE
5" x 6" Horizontal Bandsaw39-1/2SB1017
WBB439333$689.00
5" x 6" Horizontal Swivel Bandsaw42-1/4SB1018
WBB439334$903.00
7" x 8" Horizontal Bandsaw60-5/8SB1019
WBB439343$2,341.00
9" x 12" Horizontal Bandsaw60-5/8SB1020
WBB439344$4,437.00
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
(82)