Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Bench Lathes (198)
Remove
Jet® Geared Head Engine Lathes
Remove
Narrow Your Results By:
Motor
3 HP, 230V, 1 Ph (2)
2 HP, 230V, 1Ph (1)
3 HP, 230/460V, 3 Ph (1)
3 HP, 230V/460V, 3 Ph (1)
Our Price
Under $5,800.00 (1)
$10,299.00 - $10,300.00 (2)
Over $10,499.00 (2)





Jet® Geared Head Engine Lathes
Jet® Geared Head Engine Lathes Jet Geared-Head Engine Metal Lathes Are Ideal For Industrial Precision Metal Shaping And Production Uses.

Jet Geared-Head Engine Metal Lathes featurehardened chrome molybdenum gears for long-lasting durability. They feature aV-way design for minimal deformation and fishtailing. Metal lathes have a separategap bed for large diameter metalworking applications. Gear train in the lathe head operates in anoil bath for improved longevity and reduced maintenance needs. Headstock gear train offers high degree of feed capability, no gear change and large threading.Variable foot stock contains a graduated inch-metric quill and may be offset to turn tapers.Apron-mounted spindle actuation control provides improved effectiveness. Cross and compound slides have backlash elimination capabilities.Independent lead screw and feed rod provide improved versatility. Metal lathe includes acoolant system splash guard for improved safety and reduced mess.Front-removable chip tray provides easy maintenance.D1-4 spindle improves accuracy.High-quality tapered roller bearings on spindle offer increased support.Foot brake improves machine control, andmicro-carriage bed stop improves precision. Swing-over bed comes in 13-inch or 14-inch models. Single-phase or three-phase motors available. Tolerance test certificate included. Sizes, dimensions and specs vary per model.


Jet® Geared Head Engine Lathes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
ACCESSORIES INCLUDED MANUFACTURERS
MOTOR COLLET TAPER PART NUMBER IMAGE MODEL QTY PRICE
2 HP, 230V, 1PhNoNo321357A
WBB230896 *$5,799.00
3 HP, 230V, 1 PhNoNo321810
WBB231014 *$10,299.00
3 HP, 230/460V, 3 PhNoNo321820
WBB231015 *$10,299.00
3 HP, 230V/460V, 3 PhNoNo321840
WBB231033 *$10,499.00
3 HP, 230V, 1 PhNoNo321830
WBB231032 *$10,499.00
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
(60)