Single Phase Fan & Blower Motors

Single Phase Fan & Blower Motors

Single Phase Fan & Blower Motors Are Used For Multiple Machine Applications.

Single Phase Fan & Blower Motors are made of heavy duty rolled steel for long lasting durability. Fan & Blower Motors feature Resilient, Resilient Base, Resilient Base-Extended Studs, Resilient Rings, Special or Nan Mounting Motors also feature DP or TENV Enclosures and 56, 56H, 48, 48Y, R48Y or 48YZ Frames Motors are available with .75/.33, 1/.44, .5/1/6, .5/.22, .33/.15, .25/.11, 1/4, .25, .33, 1/3, 1/2 or .5 HP at 1075, 1725/1140, 1625, 1725 or 1800 RPM (115V, 230V or 115/230V)


HP
  • HP
MOUNTING
  • MOUNTING
RPM
  • RPM
VOLTAGE
  • VOLTAGE
ENCLOSURE TYPE
  • ENCLOSURE TYPE
FRAME
  • FRAME
COMPARE
HP MOUNTING RPM VOLTAGE ENCLOSURE TYPE FRAME IMAGE MODEL QTY PRICE